Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7156.0 6706630
DORMER S7156.0 6706630
Solid carbide miller Dormer
References
dormer:
S7156.0
rubix:
376A4092
ean:
7320760681794
Technical specifications
Diameter
6
mm
Total length
100
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7156.0 6706630
Technical specifications
Attributes
Diameter
6
mm
Total length
100
mm
Length of cut
38
mm
Number of teeth
3
Tail diameter
6
mm
Type of tail
ha
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.43
excl. VAT
/
Each
£
44.92
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P370-1000-PB1740 SC MILLING CM PLURA 2 6869988
SANDVIK 1B232-0318-XA1620 SC MILLING CM PLURA 1 6259450
SANDVIK 1K377-2500-600-XD 1730 DURA SOLID CARBIDE END MILL 8213681
CUTLINE 893370 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.24-20050ECC38P1620 SC MILLING CM PLURA 2 5742945
CUTLINE 893325 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
WALTERPROT MC232-12.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568726
SANDVIK R216.24-20050ICK44P 1620 SOLID CARBIDE END MILL 5742921
CUTLINE 893379 2MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
DORMER S53416.0 6706583
WALTERPROT H311801-2.5 MILLING CUTTERS SOLID CARBIDE 5082563
CUTLINE VARICUT 20MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627