SANDVIK R216.33-04050-AK11H 1620 5743346


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.33-04050-AK11H1620
rubix:286A9182
manufacturer :5743346
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut11 mm
See all Specifications

Product details : SANDVIK R216.33-04050-AK11H 1620 5743346


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut11 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 78.01 excl. VAT
/ Each
£ 93.61 incl. VAT
  • Usually arrives within 14 working days