SANDVIK R216.34-10050-BC22P1630 SC MILLING CM PLURA 2 5743351


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-10050-BC22P1630
rubix:320A1801
manufacturer :5743351
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R216.34-10050-BC22P1630 SC MILLING CM PLURA 2 5743351


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 126.50 excl. VAT
/ Each
£ 151.80 incl. VAT
  • Usually arrives within 14 working days