• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2S342-2000-500CMB M2CM 8353029

SANDVIK 2S342-2000-500CMB M2CM 8353029

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2S342-2000-500CMB M2CM
Rubix:289A1243
Manufacturer :8353029
EAN:7323227199658
brand logo
brand logo

Product details : SANDVIK 2S342-2000-500CMB M2CM 8353029


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 550.91 excl. VAT
/ Each
£ 661.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S9338.0 S933 8.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982856SANDVIK 2S342-1270-076CMBM2CM SC MILLING CM PLURA 2 8352973SANDVIK 2S342-1270-152-PBP2BM SC MILLING CM PLURA 2 8351916DOR S802HB 7.00MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTDDREMEL 9924 ENGRAVER POINTSANDVIK 1K334-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213490GUHRING 03197 006.000 MILLS CARBIDE UNIVERS 9031970060000SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 6 863096DORMER P8159.6X6.0 BURR 9.60 MM X 6.00 MM 6814167SANDVIK 1K223-1000-NB H10F DURA SOLID CARBIDE END MILL 8386289SANDVIK R216.24-16050OCK36P1620 SC MILLING CM PLURA 2 5847791WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820SANDVIK 2S342-0300-020-PAP2BM SC MILLING CM PLURA 2 8351859DORMER S7105.0 DRILL 5.00 MM 6706988
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap