SANDVIK 2S340-0600-100-MA 1640 6260164


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-0600-100-MA1640
rubix:286A9127
manufacturer :6260164
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK 2S340-0600-100-MA 1640 6260164


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut13 mm
Number of teeth4
Tail diameter6 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 83.42 excl. VAT
/ Each
£ 100.10 incl. VAT
  • Usually arrives within 14 working days