Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5215.0XR0.5 6706674
DORMER S5215.0XR0.5 6706674
Solid carbide miller Dormer
References
dormer:
S5215.0XR0.5
rubix:
376A3823
ean:
7320760682234
Technical specifications
Diameter
5
mm
Total length
60
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5215.0XR0.5 6706674
Technical specifications
Attributes
Diameter
5
mm
Total length
60
mm
Length of cut
6
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.20
excl. VAT
/
Each
£
60.24
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DOR S802HB 20.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2F440-2000-635ASD1725 SC MILLING CM PLURA 2 7858287
DORMER S5313.0XD3 6706474
CUTLINE 893306 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 1B231-0635-XA1620 SC MILLING CM PLURA 1 6259438
DORMER S813HA9.0 DRILL 9.00 MM 5983508
SANDVIK R2162406050CAK13P1630 COROMILL
DORMER S7613.0 END MILL 3.00 MM 6706996
SANDVIK R216.42-01530-AK20G1610 SC MILLING CM PLURA 2 5743388
SANDVIK 2S342-0800-200-PBP2BM SC MILLING CM PLURA 2 8351878
SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900
SANDVIK 2P342-1111-PBP2BM SC MILLING CM PLURA 2 8351850
SANDVIK 316-10CM210-10045G1730 SOLID CARBIDE HEADS 7611644
SANDVIK RA215.26-1250BAK09L1620 SC MILLING CM PLURA 2 5739924
SANDVIK 2P342-0600-PBP2BM SC MILLING CM PLURA 2 8351832