SANDVIK R216.42-01030-HC10G 1700 5963287


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-01030-HC10G1700
rubix:288A4575
manufacturer :5963287
brand logo
brand logo
Technical specifications
Diameter1 mm
Total length45 mm
Length of cut0.8 mm
See all Specifications

Product details : SANDVIK R216.42-01030-HC10G 1700 5963287


Technical specifications


Attributes
Diameter1 mm
Total length45 mm
Length of cut0.8 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 110.00 excl. VAT
/ Each
£ 132.00 incl. VAT
  • Usually arrives within 14 working days