Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DOR CARB TIALN-X END MILL BN 4.0
DOR CARB TIALN-X END MILL BN 4.0
Solid carbide miller Dormer
References
dormer:
S5114.0
rubix:
1059509
ean:
7320760121016
Technical specifications
Diameter
4
mm
Total length
80
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARB TIALN-X END MILL BN 4.0
Technical specifications
Attributes
Diameter
4
mm
Total length
80
mm
Length of cut
11
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.81
excl. VAT
/
Each
£
77.77
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P340-1905-XA1640 SC MILLING CM PLURA 1 7045760
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 6 862786
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 20 862558
SANDVIK 1P220-1905-XA1630 SC MILLING CM PLURA 1 7045778
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 5 862907
CUTLINE 893332 4MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DORMER S21916.0 6706646
SANDVIK 316-16SL442-16040P1730 SOLID CARBIDE HEADS 6874202
SANDVIK 316-16SM210-16010P1730 SOLID CARBIDE HEADS 7611757
MITSUBCARB MPXLRBD0020R005N005 ENDMILL COATED MSTAR 90042794
DORMER S5248.0XR0.5 6706657
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
SANDVIK 1K365-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213590
CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S90312.0 DRILL 12.00 MM 5983060