SANDVIK 316-10SM450-10010P1730 SOLID CARBIDE HEADS 7611700
Monoblock solid-carbide CoroMill 316 toroidal multi-operations head
See technical informationReferences
Sandvik Coromant:316-10SM450-10010P 1730
Rubix:317A9971
Manufacturer :7611700
EAN:7323223928603

Product details : SANDVIK 316-10SM450-10010P1730 SOLID CARBIDE HEADS 7611700
Stable monoblock solid-carbide CoroMill® 316 multi-operations head
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 9.7 mm |
| Number of teeth | 4 |
| Length of cut | 5.5 mm |
| Total length | 12.4 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 86.13 excl. VAT
/ Each
£ 103.36 incl. VAT
- Usually arrives within 14 working days
