Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03314 012.000 MILLS CARBIDE UNIVERS 9033140120000
GUHRING 03314 012.000 MILLS CARBIDE UNIVERS 9033140120000
Solid carbide miller Gühring
References
gühring:
9033140120000
rubix:
339A5480
ean:
4031093673693
Product details
Technical specifications
Product details : GUHRING 03314 012.000 MILLS CARBIDE UNIVERS 9033140120000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.02
excl. VAT
/
Each
£
145.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5294.0XD4 DRILL 4.00 MM X 4.0 MM 6706504
SANDVIK RA215.26-2050BAL23L1620 SC MILLING CM PLURA 2 5739941
SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
SANDVIK 2S440-1588-152-SD1725 SC MILLING CM PLURA 2 7858299
WALTERPROT MC216-03.0A3L-WJ30TF ENDMILL 6579772
SANDVIK 1B240-0635-XA1630 SC MILLING CM PLURA 1 6259458
SANDVIK 2B230-0800-NAN20C SC MILLING CM PLURA 2 6259972
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862687
DORMER P82112.7X6.0 BURR 12.70 MM X 6.00 MM 6814186
SANDVIK R216.34-14050-BC26P1630 SC MILLING CM PLURA 2 5743251
SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
CUTLINE 893249 5MM CARBIDE END MILL 3 FLT CUPP WELDON
CUTLINE 893230 6MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2P051-0800-OAO10A SC MILLING CM PLURA 2 7254431
SANDVIK 316-12SM345-12025A H10F 5782699