Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 25 mm |
---|---|
Length/Diameter comparison of the thread | 1.85 mm |
Length of cut | 46.15 mm |
Diameter | 25 mm |
---|---|
Length/Diameter comparison of the thread | 1.85 mm |
Length of cut | 46.15 mm |
Type of tail | weldon |
Total length | 121 mm |
Tail diameter | 25 mm |
Number of teeth | 5 |
Usually arrives within 14 working days