SANDVIK R217.13-040080AC15P1620 SC MILLING CM PLURA 2 6416862


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-040080AC15P1620
rubix:319A6342
manufacturer :6416862
brand logo
brand logo
Technical specifications
Diameter4 mm
Thread0.8 mm
Length/Diameter comparison of the thread14.15 mm
See all Specifications

Product details : SANDVIK R217.13-040080AC15P1620 SC MILLING CM PLURA 2 6416862


Technical specifications


Attributes
Diameter4 mm
Thread0.8 mm
Length/Diameter comparison of the thread14.15 mm
Length of cut56.6 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 172.33 excl. VAT
/ Each
£ 206.80 incl. VAT
  • Usually arrives within 14 working days