Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2006.5X1.25 J200 M8 X 1.25 THREAD MILLING CUTTER 6821292
DORMER J2006.5X1.25 J200 M8 X 1.25 THREAD MILLING CUTTER 6821292
Solid carbide thread-cutting millers Dormer
References
dormer:
J2006.5X1.25
rubix:
293A7416
ean:
7320760688700
Technical specifications
Diameter
6.5
mm
Thread
1.25
mm
Length of cut
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2006.5X1.25 J200 M8 X 1.25 THREAD MILLING CUTTER 6821292
Technical specifications
Attributes
Diameter
6.5
mm
Thread
1.25
mm
Length of cut
17.5
mm
Total length
72
mm
Tail diameter
10
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.78
excl. VAT
/
Each
£
177.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.15-080150AC16M1620 SC MILLING CM PLURA 2 6251192
DORMER J24510.0-18 6821342
SANDVIK R217.13-048100AC18P 1620 6416863
DORMER J22020.0X2.0 6821321
SANDVIK R217.14C045100AC13N 1630 5743819
SANDVIK R217.15-090175AC19M1620 SC MILLING CM PLURA 2 6251194
SANDVIK PLURA T/MILL CUT R217.34C120110AC25N 1630
SANDVIK R217.14C075150AC15H1630 SC MILLING CM PLURA 2 7382493
DORMER J22014.0X1.5 6821317
SANDVIK R217.33-048200AC19P 1620 6416872
WALTERPROT TC610-M6-W1-WB10RD THREAD MILLING CUTTER 6589039
DORMER J2056.5X1.25 6821297
SANDVIK R217.13-019045AC05S1610 SC MILLING CM PLURA 2 6416833
SANDVIK R217.14-040080AC10S1610 SC MILLING CM PLURA 2 6416836
SANDVIK R217.33C048200AC13N1630 SC MILLING CM PLURA 2 5743868