Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 4.8 mm |
---|---|
Length/Diameter comparison of the thread | 2.84 mm |
Length of cut | 13.61 mm |
Diameter | 4.8 mm |
---|---|
Length/Diameter comparison of the thread | 2.84 mm |
Length of cut | 13.61 mm |
Type of tail | Cylindrical |
Total length | 57 mm |
Tail diameter | 6 mm |
Number of teeth | 3 |
Usually arrives within 14 working days