Thread Milling Cutter
Threading | MF10x1 |
---|---|
Diameter | 16 mm |
Length of cut | 16 mm |
Threading | MF10x1 |
---|---|
Diameter | 16 mm |
Length of cut | 16 mm |
Type of tail | WELDON |
Total length | 72 mm |
Tail diameter | 10 mm |
Number of teeth | 4 |
Material | Carbide |
Coating | TiCN |
Usually arrives within 14 working days