Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R300-25EH25-08M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550020
SANDVIK R300-25EH25-08M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550020
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-25EH25-08M
rubix:
318A6652
manufacturer :
6550020
Technical specifications
Z
3
mm
Tail diameter
24.2
mm
Internal cooling
yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R300-25EH25-08M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550020
Technical specifications
Attributes
Z
3
mm
Tail diameter
24.2
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
410.70
excl. VAT
/
Each
£
492.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA590-203R63A-11M MILLCUTTER SIDE&FACEMILLS 5740390
SANDVIK MH20-R025A25-06H MILLCUTTER SIDE&FACEMILLS 8029425
SANDVIK R331.32-203R38EM0.394 MILLCUTTER SIDE&FACEMILLS 6448900
SANDVIK MH20-R032EH25-08L MILLCUTTER SIDE&FACEMILLS 8029439
SANDVIK RA390-102R38-18L MILLCUTTER SIDE&FACEMILLS 5740256
SANDVIK A690-076HA10-10105M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723136
SANDVIK R365-100Q32-S15M MILLCUTTER SIDE&FACEMILLS 5745355
SANDVIK R390-054Q22-11M 6068014
SANDVIK RA210-063C5-09M MILLCUTTER SIDE&FACEMILLS 5739909
SANDVIK A360-203R63-Z10E28 MILLCUTTER SIDE&FACEMILLS 5722606
R790084C8S122H-SVIK COROMILL 790 A
RA245102R3818H-SVIK COROMILL 245 C
R33152200Q40MML-SVIK C-MILL U200 H
SANDVIK R390-025EH25-11M 6416904
SANDVIK RA300-127R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740102