SANDVIK R331.32-200Q40RM23.50 ADJUSTABLE MILLING CUTTER 5745079


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R331.32-200Q40RM23.50
rubix:258A1075
manufacturer :5745079
ean:11173632
brand logo
brand logo
Technical specifications
Diameter200 mm
Z6 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK R331.32-200Q40RM23.50 ADJUSTABLE MILLING CUTTER 5745079


Technical specifications


Attributes
Diameter200 mm
Z6 mm
Tail diameter40 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,868.65 excl. VAT
/ Each
£ 2,242.38 incl. VAT
  • Usually arrives within 14 working days