SANDVIK R390-025C5-11M095 5745437


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-025C5-11M095
rubix:288A3059
manufacturer :5745437
brand logo
brand logo
Technical specifications
Diameter25 mm
Z3 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R390-025C5-11M095 5745437


Technical specifications


Attributes
Diameter25 mm
Z3 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length95 mm
Show UNSPSC/ECL@SS
£ 435.37 excl. VAT
/ Each
£ 522.44 incl. VAT
  • Usually arrives within 14 working days