Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R390063Q2218H-SVIK COROMILL 390 SH
R390063Q2218H-SVIK COROMILL 390 SH
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-063Q22-18H
rubix:
1042335
manufacturer :
5745555
Technical specifications
Diameter
63
mm
Z
6
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : R390063Q2218H-SVIK COROMILL 390 SH
Technical specifications
Attributes
Diameter
63
mm
Z
6
mm
Tail diameter
22
mm
Internal cooling
no
Type of tool tip attachment
screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
683.27
excl. VAT
/
Each
£
819.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA245-160J50.8-12L MILLCUTTER SIDE&FACEMILLS 5739957
SANDVIK RA365-051C5-S15M MILLCUTTER SIDE&FACEMILLS 5740336
SANDVIK RA390-016O16-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851125
RA390025M2511L-SVIK IMPERIAL COROM
SANDVIK RA245-076R25-12M 5739739
SANDVIK 600-032A32-10H 6252656
R790063C6S122M-SVIK COROMILL 790 A
SANDVIK MH20-R044Q16-08H MILLCUTTER SIDE&FACEMILLS 8352806
SANDVIK A360-203R63-Z10E28 MILLCUTTER SIDE&FACEMILLS 5722606
SANDVIK RA300-076R25-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739465
R590200Q60A11M-SVIK COROMILL CENTU
R390050C554L-SVIK COROMILL 390 LON
SANDVIK R790-036C3S1-16H 790 SQUARE SHOULDER MILLING CUTTER 5912529
R245160Q4018M-SVIK COROMILL 245 CU
PRAMET 10A2R016A08-SAD07D-C Milling Cutter