SANDVIK R840-0350-30-A1A 1220 5747352


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0350-30-A1A1220
rubix:288A4699
manufacturer :5747352
brand logo
brand logo
Technical specifications
Drilling diameter3.5 mm
Total length62 mm
Length of cut11.1 mm
See all Specifications

Product details : SANDVIK R840-0350-30-A1A 1220 5747352


Technical specifications


Attributes
Drilling diameter3.5 mm
Total length62 mm
Length of cut11.1 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 109.00 excl. VAT
/ Each
£ 130.80 incl. VAT
  • Usually arrives within 14 working days