SANDVIK R840-0400-30-A1A1220 SC DRILLS CORODRILL 5747953


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0400-30-A1A1220
rubix:317A4596
manufacturer :5747953
brand logo
brand logo
Technical specifications
Drilling diameter4 mm
Total length66 mm
Length of cut12.7 mm
See all Specifications

Product details : SANDVIK R840-0400-30-A1A1220 SC DRILLS CORODRILL 5747953


Technical specifications


Attributes
Drilling diameter4 mm
Total length66 mm
Length of cut12.7 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 109.00 excl. VAT
/ Each
£ 130.80 incl. VAT
  • Usually arrives within 14 working days