DORMER R4583.73 DRILL 3.730 MM 5981095


Helicoidal carbide solid drill bit Dormer

References
dormer:R4583.73
rubix:2019819
ean:7320760626481
MPX Drill 3.73 mm DIN 6537K
brand logo
Technical specifications
Drilling diameter3.73 mm
Total length66 mm
Length of cut24 mm
See all Specifications

Product details : DORMER R4583.73 DRILL 3.730 MM 5981095


Technical specifications


Attributes
Drilling diameter3.73 mm
Total length66 mm
Length of cut24 mm
Din standardDIN 6537 K
Ratio of diameter to length of drill hole3xD
Tip angle140 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
  • Usually arrives within 14 working days