SANDVIK R840-0450-30-A0A1220 DELTA-C SOLID CARBIDE DRILL 5747106


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0450-30-A0A1220
rubix:1037609
manufacturer :5747106
brand logo
brand logo
Technical specifications
Drilling diameter4.5 mm
Total length66 mm
Length of cut14.3 mm
See all Specifications

Product details : SANDVIK R840-0450-30-A0A1220 DELTA-C SOLID CARBIDE DRILL 5747106


Technical specifications


Attributes
Drilling diameter4.5 mm
Total length66 mm
Length of cut14.3 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 86.07 excl. VAT
/ Each
£ 103.28 incl. VAT
  • Usually arrives within 14 working days