Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287874
TITEX DC150-05-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287874
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-15.000D1-WJ30RE
rubix:
2593500
manufacturer :
7287874
ean:
4031132402383
Technical specifications
Drilling diameter
15
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287874
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5906in
Technical specifications
Attributes
Drilling diameter
15
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0600-030A0-XM GC34 460 SOLID CARBIDE DRILL 6241096
TITEX A4722-16 DEEP HOLE DRILLS HSS-E TYPE UFL 5066317
TITEX A1263-5.9 DRILLS SOLID CARBID TYPE N 5061175
TITEX A1163-1.2 DRILLS SOLID CARBID TYPE N 5057535
CUTLINE 892923 SCD03-12.50I1 CUPMM CARB DRILL 12.5 IC 3XD
TITEX DC150-03-12.300A0-WJ30RE SOLID CARBIDE DRILL 6618172
SANDVIK 860.1-0680-021A1-SM1210 SC DRILLS CORODRILL 7798276
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-06.500A1-WJ30RE
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
DORMER R4597.5 6719039
TITEX DC150-03-08.100A1-WJ30RE SOLID CARBIDE DRILL 6968797
SANDVIK 860.1-1250-056A1-GMX1BM SC DRILLS CORODRILL 7781743
SANDVIK R840-0357-50-A1A1220 SC DRILLS CORODRILL 5747322
DORMER R45815.5 DRILL 15.50 MM 5980483
TITEX DC150-12-06.500A1-WJ30TA SOLID CARBIDE DRILL 6618791