SANDVIK R840-0620-30-A0A 1220 5747136


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0620-30-A0A1220
rubix:288A4734
manufacturer :5747136
brand logo
brand logo
Technical specifications
Drilling diameter6.2 mm
Total length79 mm
Length of cut19.7 mm
See all Specifications

Product details : SANDVIK R840-0620-30-A0A 1220 5747136


Technical specifications


Attributes
Drilling diameter6.2 mm
Total length79 mm
Length of cut19.7 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 107.00 excl. VAT
/ Each
£ 128.40 incl. VAT
  • Usually arrives within 14 working days