Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.900A0-WJ30TA SOLID CARBIDE DRILL 7462099
TITEX DC150-05-05.900A0-WJ30TA SOLID CARBIDE DRILL 7462099
Solid carbide twist drills
References
walter titex:
DC150-05-05.900A0-WJ30TA
rubix:
2593244
manufacturer :
7462099
ean:
4031132422503
Technical specifications
Drilling diameter
5.9
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.900A0-WJ30TA SOLID CARBIDE DRILL 7462099
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2323in
Technical specifications
Attributes
Drilling diameter
5.9
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05510 014.500 RATIO DRILL/COOLING SOLID CARBIDE 14.500MM
SANDVIK 861.1-0310-037A1-GM GC34 SOLID CARBIDE DRILL
TITEX A1276TFL-3.8 DRILLS SOLID CARBID TYPE N 5061431
MITSUBCARB MS0400-SLA SOLID CARBIDE DRILLS MS LINE 90012366
CUTLINE 892910 SCD03-09.90I1 CUPMM CARB DRILL 9.9 IC 3XD
DORMER R45710.5 DRILL 10.50 MM 5979029
SANDVIK 860.1-0630-032A0-GMX1BM SC DRILLS CORODRILL 7781782
CUTLINE 892967 SCD05-05.00I1 CUPMM CARB DRILL 5.0 IC 5XD
SANDVIK 860.1-0630-019A1-NM H10F 860 SOLID CARBIDE DRILL 6253874
CUTLINE 892914 SCD03-10.30I1 CUPMM CARB DRILL 10.3 IC 3XD
GUHRING 05510 019.000 RATIO DRILL/COOLING SOLID CARBIDE 19.000MM
SANDVIK R840-0470-50-A0A1220 SC DRILLS CORODRILL 5747294
GUHRING 02997 006.400 HSS/HSCO COATED DRILLS 9029970064000
SANDVIK 860.1-0700-056A1-NM H10F 6253779
SANDVIK R840-0540-30-A0A 1220 5747419