SANDVIK R840078030A1A1220 DELTA -C DRIVE


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0780-30-A1A1220
rubix:1037920
manufacturer :5747400
ean:11492283
brand logo
brand logo
Technical specifications
Drilling diameter7.8 mm
Total length79 mm
Length of cut24.7 mm
See all Specifications

Product details : SANDVIK R840078030A1A1220 DELTA -C DRIVE


Technical specifications


Attributes
Drilling diameter7.8 mm
Total length79 mm
Length of cut24.7 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 128.00 excl. VAT
/ Each
£ 153.60 incl. VAT
  • Usually arrives within 14 working days