Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0833-026A1-SM1210 SC DRILLS CORODRILL 7798285
SANDVIK 860.1-0833-026A1-SM1210 SC DRILLS CORODRILL 7798285
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0833-026A1-SM 1210
rubix:
319A9080
manufacturer :
7798285
ean:
7323224750999
Product details
Technical specifications
Product details : SANDVIK 860.1-0833-026A1-SM1210 SC DRILLS CORODRILL 7798285
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 005.300 RATIO DRILL SOLID CARBIDE 5.300MM
TITEX A1163-6.4 DRILLS SOLID CARBID TYPE N 5057593
SANDVIK 861.1-0953-114A1-GMGC34 SC DRILLS LONG AND MICRO 6151105
TITEX DC150-05-06.400A0-WJ30TA SOLID CARBIDE DRILL 7462106
SANDVIK 860.1-0650-024A0-PMP1BM SC DRILLS CORODRILL 8150919
DORMER R4588.0 DRILL 8.00 MM 5980400
GUHRING 05510 007.500 RATIO DRILL/COOLING SOLID CARBIDE 7.500MM
DORMER R4539.0 DRILL 9.00 MM 5979444
SANDVIK 460.1-0833-025A1-XMGC34 SC DRILLS CORODRILL 460 6241273
SANDVIK 460.1-1350-061A1-XM GC34 460 SOLID CARBIDE DRILL 6241026
SANDVIK 860.1-0794-028A1-PMP1BM SC DRILLS CORODRILL 8151257
SANDVIK 860.1-1250-040A1-PMP1BM SC DRILLS CORODRILL 8151415
TITEX A1166TIN-4 DRILLS SOLID CARBID TYPE N 5057951
SANDVIK 460.1-0450-023A1-XM GC34 460 SOLID CARBIDE DRILL 6240930
SANDVIK 460.1-0476-036A1-XMGC34 SC DRILLS CORODRILL 460 6422532