References
Sandvik Coromant:R840-0800-30-A0A1220
Rubix:288A4741
Manufacturer :5748548




Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 25.4 mm |
Product details : SANDVIK R840-0800-30-A0A 1220 5748548
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 25.4 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 126.00 excl. VAT
/ Each
£ 151.20 incl. VAT
- Usually arrives within 14 working days