SANDVIK R840-0820-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747234


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0820-30-A1A1220
rubix:1037960
manufacturer :5747234
brand logo
brand logo
Technical specifications
Drilling diameter8.2 mm
Total length89 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R840-0820-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747234


Technical specifications


Attributes
Drilling diameter8.2 mm
Total length89 mm
Length of cut26 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 145.35 excl. VAT
/ Each
£ 174.42 incl. VAT
  • Usually arrives within 14 working days