SANDVIK R840-0420-50-A1A 1220 5747121


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0420-50-A1A1220
rubix:288A4507
manufacturer :5747121
ean:11554196
brand logo
brand logo
Technical specifications
Drilling diameter4.2 mm
Total length74 mm
Length of cut21.7 mm
See all Specifications

Product details : SANDVIK R840-0420-50-A1A 1220 5747121


Technical specifications


Attributes
Drilling diameter4.2 mm
Total length74 mm
Length of cut21.7 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ Each
£ 156.00 incl. VAT
  • Usually arrives within 14 working days