SANDVIK R840-0850-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748214


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0850-30-A1A1220
rubix:1242116
manufacturer :5748214
ean:11492375
brand logo
brand logo
Technical specifications
Drilling diameter8.5 mm
Total length89 mm
Length of cut27 mm
See all Specifications

Product details : SANDVIK R840-0850-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748214


Technical specifications


Attributes
Drilling diameter8.5 mm
Total length89 mm
Length of cut27 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 145.35 excl. VAT
/ Each
£ 174.42 incl. VAT
  • Usually arrives within 14 working days