Helicoidal carbide solid drill bit Gühring
Drilling diameter | 19 mm |
---|---|
Total length | 131 mm |
Length of cut | 79 mm |
Drilling diameter | 19 mm |
---|---|
Total length | 131 mm |
Length of cut | 79 mm |
Din standard | DIN 6537;DIN 6537K |
Angle of helix | 140 ° |
Tolerance | m7 |
Ratio of diameter to length of drill hole | 19/131 mm |
Direction of cutting | Right |
Tail diameter | 20 mm |
Coating | Nano FIREX |
Tail | Straight |
Tip angle | 140 ° |
Machining material | Steel;Stainless Steel;Cast Iron;Aluminium;Titanium Alloys;Hardened Steel |
Internal cooling | No |
Usually arrives within 14 working days