SANDVIK R840-0950-50-A0A1220 SC DRILLS CORODRILL 5748389


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0950-50-A0A1220
rubix:319A9690
manufacturer :5748389
brand logo
brand logo
Technical specifications
Drilling diameter9.5 mm
Total length103 mm
Length of cut48.7 mm
See all Specifications

Product details : SANDVIK R840-0950-50-A0A1220 SC DRILLS CORODRILL 5748389


Technical specifications


Attributes
Drilling diameter9.5 mm
Total length103 mm
Length of cut48.7 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
  • Usually arrives within 14 working days