ISCAR 6154619 SCD 050-035-060 ACP5N 908 CARBIDE DRILL


Solid Carbide Drill

References
iscar:SCD 050-035-060 ACP5N
rubix:202A3700
manufacturer :6154619
brand logo
brand logo
Technical specifications
Drilling diameter5 mm
Total length82 mm
Length of cut35 mm
See all Specifications

Product details : ISCAR 6154619 SCD 050-035-060 ACP5N 908 CARBIDE DRILL


Solid Carbide Drills without Coolant Hole 5 mm

Technical specifications


Attributes
Drilling diameter5 mm
Total length82 mm
Length of cut35 mm
Din standardDIN 6537
Angle of helix140 °
Ratio of diameter to length of drill hole5/82 mm
Tail diameter6 mm
TailStraight
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 92.86 excl. VAT
/ Each
£ 111.43 incl. VAT
  • Usually arrives within 14 working days