SANDVIK R840-1000-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747896


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1000-50-A1A1220
rubix:1038144
manufacturer :5747896
brand logo
brand logo
Technical specifications
Drilling diameter10 mm
Total length103 mm
Length of cut48 mm
See all Specifications

Product details : SANDVIK R840-1000-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747896


Technical specifications


Attributes
Drilling diameter10 mm
Total length103 mm
Length of cut48 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 174.80 excl. VAT
/ Each
£ 209.76 incl. VAT
  • Usually arrives within 14 working days