Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0820-031A0-PMP1BM SC DRILLS CORODRILL 8150952
SANDVIK 860.1-0820-031A0-PMP1BM SC DRILLS CORODRILL 8150952
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0820-031A0-PM P1BM
rubix:
317A1333
manufacturer :
8150952
ean:
7323226351880
Product details
Technical specifications
Product details : SANDVIK 860.1-0820-031A0-PMP1BM SC DRILLS CORODRILL 8150952
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.00
excl. VAT
/
Each
£
154.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-03.250A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462064
TITEX DC150-08-08.300A1-WJ30TA SOLID CARBIDE DRILL 6618680
SANDVIK 860.1-1425-060A1-GMX1BM SC DRILLS CORODRILL 7781749
DOR R453 9.4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DOR CARB TIN CDX DRILL 6.7
DORMER R0235.7 R023 5.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403017
SANDVIK 460.1-0520-039A1-XM GC34 6422537
DORMER R4588.8 DRILL 8.80 MM 5980421
TITEX A1263-3.5 DRILLS SOLID CARBID TYPE N 5061151
SANDVIK 452.1-0483-044A0-CMH10F SC DRILLS CORODRILL 6010874
TITEX A1263-1.6 DRILLS SOLID CARBID TYPE N 5061123
GUHRING 05514 007.700 RATIO DRILL SOLID CARBIDE 7.700MM
SANDVIK R840-1120-30-A0A1220 SC DRILLS CORODRILL 5747650
TITEX DC150-08-17.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618740
TITEX DC150-03-01.984U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781151