SANDVIK R840-1230-50-A1A1220 SC DRILLS CORODRILL 5748434


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1230-50-A1A1220
rubix:318A5091
manufacturer :5748434
brand logo
brand logo
Technical specifications
Drilling diameter12.3 mm
Total length124 mm
Length of cut62.2 mm
See all Specifications

Product details : SANDVIK R840-1230-50-A1A1220 SC DRILLS CORODRILL 5748434


Technical specifications


Attributes
Drilling diameter12.3 mm
Total length124 mm
Length of cut62.2 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 358.00 excl. VAT
/ Each
£ 429.60 incl. VAT
  • Usually arrives within 14 working days