Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.600D1-WJ30RE SOLID CARBIDE DRILL 7287793
TITEX DC150-05-05.600D1-WJ30RE SOLID CARBIDE DRILL 7287793
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-05.600D1-WJ30RE
rubix:
2593237
manufacturer :
7287793
ean:
4031132401584
Technical specifications
Drilling diameter
5.6
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.600D1-WJ30RE SOLID CARBIDE DRILL 7287793
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2205in
Technical specifications
Attributes
Drilling diameter
5.6
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0675-040A1-PMP1BM SC DRILLS CORODRILL 8151215
SANDVIK 860.1-0530-027A0-GMX1BM SC DRILLS CORODRILL 7781775
SANDVIK 860.1-0920-029A1-SDS2BM SC DRILLS CORODRILL 8420907
SANDVIK R840-0820-30-A0A 1220 5747229
TITEX DC150-05-10.900A1-WJ30RE SOLID CARBIDE DRILL 6618398
TITEX DC150-03-05.953A1-WJ30RE SOLID CARBIDE DRILL 6968770
DORMER R4544.2 DRILL 4.20 MM 5980020
SANDVIK 1K212-1170-XB 1730 DURA SOLID CARBIDE END MILL 8213415
DOR CARB TIN CDX DRILL 3.2
DORMER R458N15 5980166
TITEX DC150-03-05.100D0-WJ30RE SOLID CARBIDE DRILL 7287644
TITEX DC150-05-04.650A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462082
TITEX DC150-12-12.303A1-WJ30TA SOLID CARBIDE DRILL 6618849
SANDVIK 460.1-1880-056A1-XMGC34 SC DRILLS CORODRILL 460 6241353
GUHRING 05511 014.700 RATIO DRILL/COOLING SOLID CARBIDE 14.700MM