SANDVIK R840-1300-30-A1A1220 SC DRILLS CORODRILL 5748559


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1300-30-A1A1220
rubix:318A8862
manufacturer :5748559
brand logo
brand logo
Technical specifications
Drilling diameter13 mm
Total length107 mm
Length of cut41.2 mm
See all Specifications

Product details : SANDVIK R840-1300-30-A1A1220 SC DRILLS CORODRILL 5748559


Technical specifications


Attributes
Drilling diameter13 mm
Total length107 mm
Length of cut41.2 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 298.00 excl. VAT
/ Each
£ 357.60 incl. VAT
  • Usually arrives within 14 working days