Solid carbide drill - ozmd coated stub
Drilling diameter | 4.3 mm |
---|---|
Total length | 58 mm |
Length of cut | 24 mm |
Drilling diameter | 4.3 mm |
---|---|
Total length | 58 mm |
Length of cut | 24 mm |
Din standard | din 6539 ha |
Angle of helix | 30 ° |
Ratio of diameter to length of drill hole | 4 x d |
Tail diameter | 4.3 mm |
Coating | ozmd |
Sharpening | cross-grinding |
Tail | cylindrical |
Tip angle | 118 ° |
Internal cooling | no |
In stock: Next day delivery