SANDVIK R840-1300-50-A0A1220 SC DRILLS CORODRILL 5748568


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1300-50-A0A1220
rubix:318A8865
manufacturer :5748568
brand logo
brand logo
Technical specifications
Drilling diameter13 mm
Total length124 mm
Length of cut61.4 mm
See all Specifications

Product details : SANDVIK R840-1300-50-A0A1220 SC DRILLS CORODRILL 5748568


Technical specifications


Attributes
Drilling diameter13 mm
Total length124 mm
Length of cut61.4 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 298.00 excl. VAT
/ Each
£ 357.60 incl. VAT
  • Usually arrives within 14 working days