Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-02.800U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781163
TITEX DC150-03-02.800U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781163
Solid carbide twist drills
References
walter titex:
DC150-03-02.800U0-WJ30RE
rubix:
275A8634
manufacturer :
7781163
ean:
4031132437705
Technical specifications
Drilling diameter
2.8
mm
Total length
46
mm
Product details
Technical specifications
Product details : TITEX DC150-03-02.800U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781163
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.1102in
Technical specifications
Attributes
Drilling diameter
2.8
mm
Total length
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.68
excl. VAT
/
Each
£
46.42
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0480-015A1-GM X1BM 7781429
SANDVIK 1K212-0580-XA 1730 DURA SOLID CARBIDE END MILL 8213379
SANDVIK 460.1-1588-071A1-XMGC34 SC DRILLS CORODRILL 460 6241041
SANDVIK R840-2000-50-A1A 1220 5749040
SANDVIK 860.1-0600-019A1-SDS2BM SC DRILLS CORODRILL 8420863
SANDVIK 860.1-0860-027A1-SDS2BM SC DRILLS CORODRILL 8420897
GUHRING 05510 003.970 RATIO DRILL/COOLING SOLID CARBIDE 3.970MM
GUHRING 05511 012.500 RATIO DRILL/COOLING SOLID CARBIDE 12.500MM
TITEX DC150-03-08.300A0-WJ30RE SOLID CARBIDE DRILL 6618126
SANDVIK 460.1-0590-030A1-XMGC34 SC DRILLS CORODRILL 460 6762728
SANDVIK 860.1-1060-053A1-PMP1BM SC DRILLS CORODRILL 8151356
SANDVIK R840-0400-50-A1A1220 SC DRILLS CORODRILL 5747961
SANDVIK 460.1-1030-052A0-XMGC34 SC DRILLS CORODRILL 460 6241146
DOR R453 31/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-12-05.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618776