SANDVIK R840-1350-50-A0A1220 SC DRILLS CORODRILL 5747718


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1350-50-A0A1220
rubix:318A8871
manufacturer :5747718
brand logo
brand logo
Technical specifications
Drilling diameter13.5 mm
Total length124 mm
Length of cut60.8 mm
See all Specifications

Product details : SANDVIK R840-1350-50-A0A1220 SC DRILLS CORODRILL 5747718


Technical specifications


Attributes
Drilling diameter13.5 mm
Total length124 mm
Length of cut60.8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 298.00 excl. VAT
/ Each
£ 357.60 incl. VAT
  • Usually arrives within 14 working days