SANDVIK R840-1400-30-A0A 1220 5748804


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1400-30-A0A1220
rubix:288A3752
manufacturer :5748804
ean:11491491
brand logo
brand logo
Technical specifications
Drilling diameter14 mm
Total length107 mm
Length of cut44.4 mm
See all Specifications

Product details : SANDVIK R840-1400-30-A0A 1220 5748804


Technical specifications


Attributes
Drilling diameter14 mm
Total length107 mm
Length of cut44.4 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 248.00 excl. VAT
/ Each
£ 297.60 incl. VAT
  • Usually arrives within 14 working days