Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-17.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618864
TITEX DC150-12-17.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618864
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-17.000A1-WJ30TA
rubix:
275A8079
manufacturer :
6618864
ean:
4031132372570
Technical specifications
Drilling diameter
17
mm
Total length
285
mm
Product details
Technical specifications
Product details : TITEX DC150-12-17.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618864
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.6693in
Technical specifications
Attributes
Drilling diameter
17
mm
Total length
285
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
669.33
excl. VAT
/
Each
£
803.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892989 SCD05-07.20I1 CUPMM CARB DRILL 7.2 IC 5XD
SANDVIK 860.1-0730-058A1-NMH10F SC DRILLS LONG AND MICRO 6253780
GUHRING 05511 003.400 RATIO DRILL/COOLING SOLID CARBIDE 3.400MM
SANDVIK 460.1-1350-041A1-XM GC34 460 SOLID CARBIDE DRILL 6241324
SANDVIK 860.1-0300-009A1-GMX1BM SC DRILLS CORODRILL 7781375
CUTLINE 892864 SCD03-05.30I1 CUPMM CARB DRILL 5.3 IC 3XD
DORMER R0237.0 R023 7.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403030
SANDVIK 860.1-0550-017A1-NMH10F SC DRILLS LONG AND MICRO 6253868
TITEX DC150-05-14.500D1-WJ30RE SOLID CARBIDE DRILL 7287871
TITEX DC150-12-10.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618830
CUTLINE 892920 SCD03-11.80I1 CUPMM CARB DRILL 11.8 IC 3XD
DORMER R45819/64 DRILL 19/64 INCH 5981188
SANDVIK R840-0710-50-A0A1220 SC DRILLS CORODRILL 5747447
CUTLINE 892944 SCD03-19.50I1 CUPMM CARB DRILL 19.5 IC 3XD
CUTLINE SOLID CARBIDE DRILL - STUB MM 3.9 844493