SANDVIK R840-1450-50-A0A1220 SC DRILLS CORODRILL 5748038


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1450-50-A0A1220
rubix:318A4167
manufacturer :5748038
brand logo
brand logo
Technical specifications
Drilling diameter14.5 mm
Total length133 mm
Length of cut68.5 mm
See all Specifications

Product details : SANDVIK R840-1450-50-A0A1220 SC DRILLS CORODRILL 5748038


Technical specifications


Attributes
Drilling diameter14.5 mm
Total length133 mm
Length of cut68.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 386.00 excl. VAT
/ Each
£ 463.20 incl. VAT
  • Usually arrives within 14 working days