TITEX DC150-03-05.953A1-WJ30RE SOLID CARBIDE DRILL 6968770
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-05.953A1-WJ30RE
Rubix:2592822
Manufacturer :6968770
EAN:4031132392929

Technical specifications
| Drilling diameter | 5.953 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 20 mm |
Product details : TITEX DC150-03-05.953A1-WJ30RE SOLID CARBIDE DRILL 6968770
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2344in
Technical specifications
Attributes
| Drilling diameter | 5.953 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3×dc |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 72.80 excl. VAT
/ Each
£ 87.36 incl. VAT
- Usually arrives within 14 working days