SANDVIK R840-1550-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748279


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1550-30-A1A1220
rubix:1035720
manufacturer :5748279
brand logo
brand logo
Technical specifications
Drilling diameter15.5 mm
Total length115 mm
Length of cut49.2 mm
See all Specifications

Product details : SANDVIK R840-1550-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748279


Technical specifications


Attributes
Drilling diameter15.5 mm
Total length115 mm
Length of cut49.2 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 366.70 excl. VAT
/ Each
£ 440.04 incl. VAT
  • Usually arrives within 14 working days