SANDVIK R840-1580-30-A1A1220 SC DRILLS CORODRILL 5748236


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1580-30-A1A1220
rubix:318A4181
manufacturer :5748236
brand logo
brand logo
Technical specifications
Drilling diameter15.8 mm
Total length115 mm
Length of cut49.2 mm
See all Specifications

Product details : SANDVIK R840-1580-30-A1A1220 SC DRILLS CORODRILL 5748236


Technical specifications


Attributes
Drilling diameter15.8 mm
Total length115 mm
Length of cut49.2 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 386.00 excl. VAT
/ Each
£ 463.20 incl. VAT
  • Usually arrives within 14 working days